Zoro Homepage
This item is Discontinued.
Panduit CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568A/B 25FT UTPCH25BUY

CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568A/B 25FT (Discontinued)

  • Mfr # UTPCH25BUY
  • Zoro # G0655156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTPCH25BUY
Zoro #
G0655156
UPC #
74983165186
Country of Origin
Unknown

Dimensions

Length - Patch Cord
25 ft
Cable Length
25 ft
Outside Dia.
0.215 in
Length
25 FT. : 7.62 M

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.