Zoro Homepage

CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568A/B 3FT, POWERSUM+ VIO

  • Mfr # UTPCH3VLY

  • Zoro # G0683174


product price: $11.99
/ea
Sold in multiples of 15 for $179.85

Key Features

Connector Type - Patch Cord
RJ45 8; RJ45 8; Meets IEC 60603-7
Boot Type - Data cable
Clear Boot
Length - Patch Cord
3 ft
Cable Length
3 ft
Standards
IEC 60603-7; PoE; Exceeds all ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D, Meets ANSI/TIA-1096-A (formerly FCC Part 68), IEC 60603-7, UL 1863, CSA standard C22.2, T568A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTPCH3VLY
Zoro #
G0683174
UPC #
74983165520
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3 ft
Cable Length
3 ft
Wire Size
24 AWG
Outside Dia.
0.22 in
Length
3 FT. : 0.91 M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.