Zoro Homepage
This item is Discontinued.
Panduit CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568A/B 5FT, POWERSUM+ GREEN UTPCH5GRY

CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568A/B 5FT, POWERSUM+ GREEN (Discontinued)

  • Mfr # UTPCH5GRY
  • Zoro # G0629396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTPCH5GRY
Zoro #
G0629396
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Patch Cord
5 ft
Wire Size
24 AWG
Length
5 FT. : 1.52 M
Outside Dia.
0.215 in
Cable Length
5 ft

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.