
CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568A/B 5FT, POWERSUM+ YEL ROHS
Mfr # UTPCH5YLY
Zoro # G0692502
product price: $13.89
/eaKey Features
Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
No Boot
Length - Patch Cord
5 ft
Cable Length
5 ft
Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTPCH5YLY
Zoro #
G0692502
UPC #
74983165841
Country of Origin
Unknown
Dimensions
Length - Patch Cord
5 ft
Cable Length
5 ft
Wire Size
24 AWG
Outside Dia.
0.215 in
Length
5 FT. : 1.52 M
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.