Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568A/B 7FT, POWERSUM+ ORG

  • Mfr # UTPCH7ORY

  • Zoro # G0657676


product price: $14.99
/ea

Key Features

Connector Type - Patch Cord
RJ45 8; RJ45 8; Meets IEC 60603-7
Boot Type - Data cable
Clear Boot
Length - Patch Cord
7 ft
Cable Length
7 ft
Standards
IEC 60603-7; PoE; Exceeds all ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D, Meets ANSI/TIA-1096-A (formerly FCC Part 68), IEC 60603-7, UL 1863, CSA standard C22.2, T568A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTPCH7ORY
Zoro #
G0657676
UPC #
74983166107
Country of Origin
Unknown

Dimensions

Length - Patch Cord
7 ft
Cable Length
7 ft
Wire Size
24 AWG
Length
7 FT. : 2.13 M
Outside Dia.
0.22 in

Details

Connector Type - Patch Cord
RJ45 8; RJ45 8; Meets IEC 60603-7
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE; Exceeds all ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D, Meets ANSI/TIA-1096-A (formerly FCC Part 68), IEC 60603-7, UL 1863, CSA standard C22.2, T568A
Cable Type
Category 5e
Features
RapidID Enabled
Category - Data Cable
5e
Solid / Stranded
Stranded
Temp. Range
14 to 140°F
Shielded
No
Material
Plug: Polycarbonate
Shielding Type
U/UTP
Item - Data Cable
Patch Cord
Fire Rating - Data Cable
CM
Connector Type
RJ45 TO RJ45
Jacket Color
orange
Connector on First End Details
1 x RJ-45 Network - Male
Product Color
Orange
American Wire Gauge
24 AWG
Product Name
Category 5e U/UTP Network Cable
Connector on Second End Details
1 x RJ-45 Network - Male
Cable Characteristic
Patch Cable
Connector Type on Second End
RJ-45 Network - Male
Product Type
Network Cable
Connector Type on First End
RJ-45 Network - Male
Sub Family
UTPCH PATCH CORDS
Family
PAN-NET
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.