CBL ASSY MOD 24-4PR STRANDED, CAT6 IP5 T568A/B 6FT, NON-INTEG BLUE ROHS
- Mfr # UTPSP6BUY
- Zoro # G0640727
original price:Â $24.19 , new price: $21.95 , 9 percent off
new price:Â
$
21.95
/ea
Key Features
Cable Length
6 ft
Cable Type
Category 6
Color
Blue
Product Type
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UTPSP6BUY
- Zoro #
- G0640727
- UPC #
- 74983171170
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 6 ft
Details
- Cable Type
- Category 6
- Color
- Blue
- Product Type
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.