
CBL ASSY MOD 24-4PR STRANDED, CAT6 IP5 T568A/B 7FT, NON-INTEG ORG ROHS
Mfr # UTPSP7ORY
Zoro # G0679324
product price: $22.59
/eaKey Features
Cable Length
7 ft
Cable Type
Category 6
Features
Booted, Strain Relief, Tangle-free
Color
Orange
Product Type
Network Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTPSP7ORY
Zoro #
G0679324
UPC #
74983171330
Country of Origin
Unknown
Dimensions
Cable Length
7 ft
Details
Cable Type
Category 6
Features
Booted, Strain Relief, Tangle-free
Color
Orange
Product Type
Network Cable
Description
This PANDUIT brand CBL ASSY MOD 24-4PR STRANDED,CAT6 IP5 T568A/B 7FT,NON-INTEG ORG ROHS is a network cable with a color of orange, a cable type of Category 6, and a cable length of 7 ft.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.