Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 1 FT, NON-INTEG GRAY

  • Mfr # UTP28SP1GY

  • Zoro # G0601685


product price: $16.89
/ea

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Length - Patch Cord
1 ft
Cable Length
1 ft
Standards
IEC 60603-7; PoE, PoE+, PoE++; Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E electrical performance requirements for frequencies up to 250 MHz; Meets ANSI/TIA-1096-A; Meets IEC 60603-7; Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt type 3 and type 4 (24 cables in a bundle) PoE applications; cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886); T568B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28SP1GY
Zoro #
G0601685
UPC #
74983959686
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1 ft
Cable Length
1 ft
Wire Size
28 AWG
Length
1 FT. : 0.3 M
Outside Dia.
0.15 in

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE, PoE+, PoE++; Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E electrical performance requirements for frequencies up to 250 MHz; Meets ANSI/TIA-1096-A; Meets IEC 60603-7; Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt type 3 and type 4 (24 cables in a bundle) PoE applications; cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886); T568B
Cable Type
Category 6
Solid / Stranded
Stranded
Features
RapidID Enabled
Temp. Range
14 to 167°F
Material
Plug: Polycarbonate
Connector Type
RJ45 TO RJ45
Shielded
No
Shielding Type
U/UTP
Jacket Color
Gray
Color
Grey
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Item - Data Cable
Patch Cord
Category - Data Cable
6
Connector Type on First End
RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Contact Plating
Gold
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
American Wire Gauge
28 AWG
Product Color
Gray
Product Name
Cat.6 UTP Patch Network Cable
Product Type
Network Cable
Device Supported
Network Device
Cable Characteristic
Patch Cable
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.