
CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 1 FT, NON-INTEG RED
Mfr # UTP28SP1RD
Zoro # G0601606
product price: $16.15
/eaKey Features
Item - Data Cable
Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTP28SP1RD
Zoro #
G0601606
UPC #
74983651382
Country of Origin
Unknown
Dimensions
Length - Patch Cord
1 ft
Length
1 FT. : 0.3 M
Wire Size
28 AWG
Outside Dia.
0.15 in
Cable Length
1 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.