Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 10 FT, NON-INTEG GRAY

  • Mfr # UTP28SP10GY

  • Zoro # G0679473


product price: $26.65
/ea

Key Features

Shielded
U/Utp - Unshielded Twisted Pair
Features
Stranded, Strain Relief, Identification Label, Tangle-free
Cable Type
Category 6
Length
10 FT. : 3.05 M
Connector Type
RJ45 TO RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28SP10GY
Zoro #
G0679473
UPC #
-
Country of Origin
Unknown

Dimensions

Length
10 FT. : 3.05 M
Cable Length
10 ft

Details

Shielded
U/Utp - Unshielded Twisted Pair
Features
Stranded, Strain Relief, Identification Label, Tangle-free
Cable Type
Category 6
Connector Type
RJ45 TO RJ45
Color
Grey
Product Type
Network Cable
Contact Plating
Gold
Connector Type on First End
RJ-45 Network - Male
Product Name
Cat.6 UTP Patch Network Cable
Device Supported
Network Device
Cable Characteristic
Patch Cable
Connector on First End Details
1 x RJ-45 Network - Male
Product Color
Gray
American Wire Gauge
28 AWG
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.