Zoro Homepage

CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 10 FT

  • Mfr # UTP28SP10OR

  • Zoro # G0577867


product price: $24.69
/ea

Key Features

Cable Length
10 ft
Cable Type
Category 6
Shielded
U/Utp - Unshielded Twisted Pair
Connector Type
RJ45 TO RJ45
Features
Tangle-free, Identification Label, Strain Relief, Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28SP10OR
Zoro #
G0577867
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
10 ft
Length
10 FT. : 3.05 M

Details

Cable Type
Category 6
Shielded
U/Utp - Unshielded Twisted Pair
Connector Type
RJ45 TO RJ45
Features
Tangle-free, Identification Label, Strain Relief, Stranded
Connector Type on Second End
RJ-45 Network - Male
Contact Plating
Gold
Connector on Second End Details
1 x RJ-45 Network - Male
Product Name
Cat.6 UTP Patch Network Cable
Product Type
Network Cable
Device Supported
Network Device
Connector Type on First End
RJ-45 Network - Male
Cable Characteristic
Patch Cable
Connector on First End Details
1 x RJ-45 Network - Male
Product Color
Orange
American Wire Gauge
28 AWG
Type
Patch Cords

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.