Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 14 FT, YELLOW

  • Mfr # UTP28SP14YL

  • Zoro # G0699667


product price: $28.55
/ea

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; Meets IEC 60603-7, RJ45
Boot Type - Data cable
Clear Boot
Length - Patch Cord
14 ft
Cable Length
14.11 ft
Standards
IEC 60603-7; PoE; Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, Meets ANSI/TIA-1096-A, IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt Type 3 and Type 4 (24 cables in a bundle) PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), T568B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28SP14YL
Zoro #
G0699667
UPC #
74983653256
Country of Origin
Unknown

Dimensions

Length - Patch Cord
14 ft
Cable Length
14.11 ft
Wire Size
28 AWG
Outside Dia.
0.15 in
Length
14 FT. : 4.27 M

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; Meets IEC 60603-7, RJ45
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE; Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, Meets ANSI/TIA-1096-A, IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt Type 3 and Type 4 (24 cables in a bundle) PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), T568B
Cable Type
Category 6
Features
RapidID Enabled
Temp. Range
14 to 167°F
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Shielding Type
U/UTP
Shielded
No
Solid / Stranded
Stranded
Connector Type
RJ45 TO RJ45
Category - Data Cable
6
Item - Data Cable
Patch Cord
Material
Plug: Polycarbonate
Jacket Color
Yellow
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Product Name
Cat.6 UTP Patch Network Cable
Connector on Second End Details
1 x RJ-45 Network - Male
Contact Plating
Gold
Connector Type on First End
RJ-45 Network - Male
American Wire Gauge
28 AWG
Connector Type on Second End
RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Device Supported
Network Device
Product Color
Yellow
Product Type
Network Cable
Cable Characteristic
Patch Cable
Type
Patch Cords

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.