Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 15 FT, NON-INTEG BLACK

  • Mfr # UTP28SP15BL

  • Zoro # G0637437


product price: $32.39
/ea

Key Features

Item - Data Cable
Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28SP15BL
Zoro #
G0637437
UPC #
74983653126
Country of Origin
Unknown

Dimensions

Length - Patch Cord
15 ft
Outside Dia.
0.15 in
Length
15 FT. : 4.57 M
Wire Size
28 AWG
Cable Length
15 ft

Details

Item - Data Cable
Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Shielded
No
Jacket Color
Black
Cable Type
Category 6
Temp. Range
14 to 140°F
Shielding Type
U/UTP
Features
RapidID Enabled
Connector Type
RJ45 TO RJ45
Jacket Material - Wire and Cable
High-Density Polyethylene
Jacket Type
CM, LSZH
Solid / Stranded
Stranded
Standards
IEC 60603-7; IEEE 802.3af (PoE), IEEE 802.3at (PoE+), and IEEE 802.3bt Type 3 and 4 (PoE++); Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E standards for all frequencies from 1 to 250 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Supports IEEE 802.3af/802.3at and 802.3bt type 3 and Type 4 PoE applications; T568A and T568B
Material
Plug: Polycarbonate
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Boot Color
Clear
Product Name
Cat.6 UTP Patch Network Cable
Cable Characteristic
Patch Cable
Device Supported
Network Device
Connector Type on First End
RJ-45 Network - Male
Product Type
Network Cable
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
American Wire Gauge
28 AWG
Product Color
Black
Conductor
Copper
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.