
CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 2 FT, NON-INTEG GREEN
Mfr # UTP28SP2GR
Zoro # G0646582
product price: $17.99
/eaKey Features
Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Length - Patch Cord
2 ft
Cable Length
1.97 ft
Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTP28SP2GR
Zoro #
G0646582
UPC #
74983651900
Country of Origin
Unknown
Dimensions
Length - Patch Cord
2 ft
Cable Length
1.97 ft
Wire Size
28 AWG
Outside Dia.
0.15 in
Length
2 FT. : 0.61 M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.