Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 20 FT, NON-INTEG GREEN

  • Mfr # UTP28SP20GR

  • Zoro # G0695808


product price: $33.75
/ea

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Length - Patch Cord
20 ft
Cable Length
20 ft
Standards
IEC 60603-7; IEEE 802.3af (PoE), IEEE 802.3at (PoE+), and IEEE 802.3bt Type 3 and 4 (PoE++); Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E standards for all frequencies from 1 to 250 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Supports IEEE 802.3af/802.3at and 802.3bt type 3 and Type 4 PoE applications; T568A and T568B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28SP20GR
Zoro #
G0695808
UPC #
74983654994
Country of Origin
Unknown

Dimensions

Length - Patch Cord
20 ft
Cable Length
20 ft
Wire Size
28 AWG
Length
20 FT. : 6.1 M
Outside Dia.
0.15 in

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; IEEE 802.3af (PoE), IEEE 802.3at (PoE+), and IEEE 802.3bt Type 3 and 4 (PoE++); Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E standards for all frequencies from 1 to 250 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Supports IEEE 802.3af/802.3at and 802.3bt type 3 and Type 4 PoE applications; T568A and T568B
Cable Type
Category 6
Item - Data Cable
Patch Cord
Connector Type
RJ45 TO RJ45
Temp. Range
14 to 140°F
Jacket Material - Wire and Cable
High-Density Polyethylene
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Features
RapidID Enabled
Shielding Type
U/UTP
Category - Data Cable
6
Jacket Color
Green
Shielded
No
Material
Plug: Polycarbonate
Solid / Stranded
Stranded
Product Color
Green
Contact Plating
Gold
Connector on Second End Details
1 x RJ-45 Network - Male
Product Type
Network Cable
Connector on First End Details
1 x RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Device Supported
Network Device
Cable Characteristic
Patch Cable
Product Name
Cat.6 UTP Patch Network Cable
American Wire Gauge
28 AWG
Type
Patch Cords

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.