Zoro Homepage

CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 3 FT, NON-INTEG VIOLET

  • Mfr # UTP28SP3VL

  • Zoro # G0646652


product price: $17.79
/ea

Key Features

Item - Data Cable
Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28SP3VL
Zoro #
G0646652
UPC #
74983652020
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3 ft
Outside Dia.
0.15 in
Length
3 FT. : 0.91 M
Wire Size
28 AWG
Cable Length
3 ft

Details

Item - Data Cable
Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Shielded
No
Jacket Color
Violet
Material
Plug: Polycarbonate
Connector Type
RJ45 TO RJ45
Features
RapidID Enabled
Cable Type
Category 6
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Standards
IEC 60603-7; PoE, PoE+, PoE++; Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E electrical performance requirements; Meets ANSI/TIA-1096-A; Meets IEC 60603-7; Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt Type 3 and Type 4 (24 cables in a bundle) PoE applications; cULus Listed; UL 1863 and CAN/CSA-C22.2; UL94V-0 rated; CE Compliant; T568B
Temp. Range
14 to 167°F
Shielding Type
U/UTP
Solid / Stranded
Stranded
Cable Characteristic
Patch Cable
Connector on First End Details
1 x RJ-45 Network - Male
Device Supported
Network Device
Product Type
Network Cable
Connector Type on First End
RJ-45 Network - Male
Product Color
Violet
Contact Plating
Gold
Connector Type on Second End
RJ-45 Network - Male
American Wire Gauge
28 AWG
Product Name
Cat.6 UTP Patch Network Cable
Connector on Second End Details
1 x RJ-45 Network - Male
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.