
CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 30 FT, NON-INTEG WHITE
Mfr # UTP28SP30
Zoro # G0607425
product price: $40.15
/eaSold in multiples of 3 for $120.45
Key Features
Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Length - Patch Cord
30 ft
Cable Length
30 ft
Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTP28SP30
Zoro #
G0607425
UPC #
74983655809
Country of Origin
Unknown
Dimensions
Length - Patch Cord
30 ft
Cable Length
30 ft
Wire Size
28 AWG
Outside Dia.
0.15 in
Length
30 FT. : 9.14 M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.