Zoro Homepage

CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 4 FT, NON-INTEG GRAY

  • Mfr # UTP28SP4GY

  • Zoro # G0678204


product price: $19.69
/ea

Key Features

Shielded
U/Utp - Unshielded Twisted Pair
Length
4 FT. : 1.22 M
Connector Type
RJ45 TO RJ45
Color
Grey
Cable Type
Category 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28SP4GY
Zoro #
G0678204
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4 FT. : 1.22 M
Cable Length
4 ft

Details

Shielded
U/Utp - Unshielded Twisted Pair
Connector Type
RJ45 TO RJ45
Color
Grey
Cable Type
Category 6
Features
Strain Relief, Stranded, Tangle-free, Identification Label
Device Supported
Network Device
Product Type
Network Cable
Product Color
Gray
American Wire Gauge
28 AWG
Product Name
Cat.6 UTP Patch Network Cable
Cable Characteristic
Patch Cable
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Contact Plating
Gold
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.