Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 50 FT, NON-INTEG BLUE

  • Mfr # UTP28SP50BU

  • Zoro # G0686403


product price: $60.15
/ea
Sold in multiples of 3 for $180.45

Key Features

Cable Length
50 ft
Cable Type
Category 6e
Connector Type
RJ45 TO RJ45
Length
50 FT. : 15.24 M
Features
Stranded, Identification Label, Strain Relief, Tangle-free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28SP50BU
Zoro #
G0686403
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
50 ft
Length
50 FT. : 15.24 M

Details

Cable Type
Category 6e
Connector Type
RJ45 TO RJ45
Features
Stranded, Identification Label, Strain Relief, Tangle-free
Shielded
U/Utp - Unshielded Twisted Pair
Product Name
Cat.6e UTP Cable
Connector Type on Second End
RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Product Color
Blue
American Wire Gauge
28 AWG
Connector on Second End Details
1 x RJ-45 Network - Male
Device Supported
Network Device
Cable Characteristic
Patch Cable
Product Type
Network Cable
Connector on First End Details
1 x RJ-45 Network - Male
Contact Plating
Gold
Category
CATEGORY 6
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.