Zoro Homepage

CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 7 FT, NON-INTEG BLACK

  • Mfr # UTP28SP7BL

  • Zoro # G0680408


product price: $24.95
/ea

Key Features

Item - Data Cable
Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28SP7BL
Zoro #
G0680408
UPC #
74983652488
Country of Origin
Unknown

Dimensions

Length - Patch Cord
7 ft
Length
7 FT. : 2.13 M
Wire Size
28 AWG
Outside Dia.
0.15 in
Cable Length
7 ft

Details

Item - Data Cable
Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Shielded
No
Jacket Color
Black
Cable Type
Category 6e
Shielding Type
U/UTP
Material
Plug: Polycarbonate
Solid / Stranded
Stranded
Features
RapidID Enabled
Temp. Range
14 to 140°F
Jacket Material - Wire and Cable
High-Density Polyethylene
Connector Type
RJ45 TO RJ45
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Standards
IEC 60603-7; IEEE 802.3af (PoE), IEEE 802.3at (PoE+), and IEEE 802.3bt Type 3 and 4 (PoE++); Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E standards for all frequencies from 1 to 250 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Supports IEEE 802.3af/802.3at and 802.3bt type 3 and Type 4 PoE applications; T568A and T568B
Jacket Type
CM, LSZH
Connector on First End Details
1 x RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Conductor
Copper
Product Color
Black
Product Name
Cat.6e UTP Patch Network Cable
Device Supported
Network Device
Product Type
Network Cable
Boot Color
Clear
Cable Characteristic
Patch Cable
American Wire Gauge
28 AWG
Category
CATEGORY 6
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.