CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER 7 FT, NON-INTEG ORANGE

  • Mfr # UTP28SP7OR
  • Zoro # G0685073
product price: 
$
22.35
/ea
Sold in multiples of 5 for $111.75

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; Meets IEC 60603-7, RJ45
Boot Type - Data cable
Clear Boot
Length - Patch Cord
7 ft
Cable Length
7 ft
Standards
IEC 60603-7; PoE; Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, Meets ANSI/TIA-1096-A, IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt Type 3 and Type 4 (24 cables in a bundle) PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), T568B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UTP28SP7OR
Zoro #
G0685073
UPC #
74983652693
Country of Origin
Unknown
Connector Type - Patch Cord
Modular Plug; Modular Plug; Meets IEC 60603-7, RJ45
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE; Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, Meets ANSI/TIA-1096-A, IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt Type 3 and Type 4 (24 cables in a bundle) PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), T568B
Cable Type
Category 6
Jacket Color
Orange
Temp. Range
14 to 167°F
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Connector Type
RJ45 TO RJ45
Material
Plug: Polycarbonate
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Shielding Type
U/UTP
Category - Data Cable
6
Shielded
No
Item - Data Cable
Patch Cord
Solid / Stranded
Stranded
Features
RapidID Enabled
American Wire Gauge
28 AWG
Connector on Second End Details
1 x RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Contact Plating
Gold
Device Supported
Network Device
Product Name
Cat.6 UTP Patch Network Cable
Product Color
Orange
Cable Characteristic
Patch Cable
Product Type
Network Cable
Connector Type on First End
RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Type
Patch Cords
Performance Category
Category 6
End 2 Gender
Male
End 2 Connection Type
RJ-45
Cable Jacket Color
Orange
Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
RJ-45

Dimensions

Length - Patch Cord
7 ft
Cable Length
7 ft
Wire Size
28 AWG
Length
7 FT. : 2.13 M
Outside Dia.
0.15 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.