
CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 9 FT, NON-INTEG YELLOW (Discontinued)
- Mfr # UTP28SP9YL
- Zoro # G0609744
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTP28SP9YL
Zoro #
G0609744
UPC #
74983653133
Country of Origin
Unknown
Dimensions
Length - Patch Cord
9 ft
Cable Length
8.86 ft
Wire Size
28 AWG
Outside Dia.
0.15 in
Length
9 FT. : 2.74 M
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.