Zoro Homepage

CBL ASSY MOD 28-4PR SOLID, CAT 6A SMALL DIAMETER 15 FT, T568B YELLOW

  • Mfr # UTP28X15YL

  • Zoro # G0660853


product price: $39.69
/ea

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Length - Patch Cord
15 ft
Cable Length
15 ft
Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28X15YL
Zoro #
G0660853
UPC #
74983084593
Country of Origin
Unknown

Dimensions

Length - Patch Cord
15 ft
Cable Length
15 ft
Wire Size
28 AWG
Length
15 FT. : 4.57 M
Outside Dia.
0.185 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.