Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 28-4PR SOLID, CAT 6A SMALL DIAMETER 25 FT, T568B GREEN

  • Mfr # UTP28X25GR

  • Zoro # G0674056


product price: $50.49
/ea

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Length - Patch Cord
25 ft
Cable Length
25 ft
Standards
IEC 60603-7; IEEE 802.3af (PoE), IEEE 802.3at (PoE+), and IEEE 802.3bt Type 3 and 4 (PoE++); Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA standards for all frequencies from 1 to 500 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Supports IEEE 802.3af/802.3at and 802.3bt Type 3 and Type 4 PoE applications; T568A and T568B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28X25GR
Zoro #
G0674056
UPC #
74983299096
Country of Origin
Unknown

Dimensions

Length - Patch Cord
25 ft
Cable Length
25 ft
Wire Size
28 AWG
Outside Dia.
0.185 in
Length
25 FT. : 7.62 M

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; IEEE 802.3af (PoE), IEEE 802.3at (PoE+), and IEEE 802.3bt Type 3 and 4 (PoE++); Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA standards for all frequencies from 1 to 500 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Supports IEEE 802.3af/802.3at and 802.3bt Type 3 and Type 4 PoE applications; T568A and T568B
Cable Type
Category 6a
Material
Plug: Polycarbonate
Jacket Color
Green
Shielding Type
U/UTP
Features
RapidID Enabled
Connector Type
RJ45 TO RJ45
Category - Data Cable
6a
Shielded
No
Solid / Stranded
Solid
Temp. Range
14 to 140°F
Jacket Material - Wire and Cable
High-Density Polyethylene
Item - Data Cable
Patch Cord
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Connector Type on Second End
RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
American Wire Gauge
28 AWG
Connector on First End Details
1 x RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Product Name
Cat.6a UTP Patch Network Cable
Device Supported
Network Device
Product Color
Green
Product Type
Network Cable
Cable Characteristic
Patch Cable
Type
Patch Cords

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.