Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 28-4PR SOLID, CAT 6A SMALL DIAMETER 25 FT, T568B GREY

  • Mfr # UTP28X25GY

  • Zoro # G0620138


product price: $51.45
/ea

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; TX6A
Boot Type - Data cable
Clear Boot
Length - Patch Cord
25 ft
Cable Length
25 ft
Standards
IEC 60603-7; PoE; Meets ANSI/TIA-1096-A (formerly FCC Part 68), Meets IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt Type 3 Compliant Type 4 (24 cables in a bundle) PoE applications; T568B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28X25GY
Zoro #
G0620138
UPC #
74983029877
Country of Origin
Unknown

Dimensions

Length - Patch Cord
25 ft
Cable Length
25 ft
Wire Size
28 AWG
Outside Dia.
0.19 in
Length
25 FT. : 7.62 M

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; TX6A
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE; Meets ANSI/TIA-1096-A (formerly FCC Part 68), Meets IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt Type 3 Compliant Type 4 (24 cables in a bundle) PoE applications; T568B
Cable Type
Category 6a
Material
Plug: Polycarbonate
Shielded
No
Connector Type
RJ45 TO RJ45
Temp. Range
14 to 167°F
Jacket Color
Gray
Item - Data Cable
Patch Cord
Shielding Type
F/UTP
Solid / Stranded
Solid
Category - Data Cable
6a
Color
Grey
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Features
RapidID Enabled
Device Supported
Network Device
Connector Type on First End
RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Product Name
Cat.6a UTP Patch Network Cable
Connector on Second End Details
1 x RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Boot Color
Clear
American Wire Gauge
28 AWG
Cable Characteristic
Patch Cable
Product Type
Network Cable
Product Color
Gray
Type
Patch Cords

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.