Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 28-4PR SOLID, CAT 6A SMALL DIAMETER 3 FT, T568B OFF WHITE

  • Mfr # UTP28X3

  • Zoro # G0700455


product price: $25.55
/ea

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Length - Patch Cord
3 ft
Cable Length
3 ft
Standards
IEC 60603-7; PoE/PoE+/PoE++; Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA electrical performance requirements for frequencies up to 500 MH, Meets ANSI/TIA-1096-A (formerly FCC Part 68),Meets IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt type 3 andtype 4 (24 cables in a bundle) PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Type 4 (24 cables in a bundle) PoE compliant.; T568B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28X3
Zoro #
G0700455
UPC #
74983994564
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3 ft
Cable Length
3 ft
Wire Size
28 AWG
Length
3 FT. : 0.91 M
Outside Dia.
0.18 in

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE/PoE+/PoE++; Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA electrical performance requirements for frequencies up to 500 MH, Meets ANSI/TIA-1096-A (formerly FCC Part 68),Meets IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt type 3 andtype 4 (24 cables in a bundle) PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Type 4 (24 cables in a bundle) PoE compliant.; T568B
Cable Type
Category 6a
Jacket Color
Off White
Solid / Stranded
Solid
Shielding Type
F/UTP
Connector Type
RJ45 TO RJ45
Item - Data Cable
Patch Cord
Shielded
No
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Features
RapidID Enabled
Category - Data Cable
6a
Temp. Range
14 to 167°F
Material
Plug: Polycarbonate
Connector on First End Details
1 x RJ-45 Network - Male
Product Type
Network Cable
American Wire Gauge
28 AWG
Device Supported
Network Device
Connector Type on Second End
RJ-45 Network - Male
Cable Characteristic
Patch Cable
Product Name
Cat.6a UTP Patch Network Cable
Connector on Second End Details
1 x RJ-45 Network - Male
Boot Color
Clear
Product Color
Off White
Connector Type on First End
RJ-45 Network - Male
Type
Patch Cords

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.