Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 28-4PR SOLID, CAT 6A SMALL DIAMETER 6 FT, T568B BLUE

  • Mfr # UTP28X6BU

  • Zoro # G0578917


product price: $29.15
/ea
Sold in multiples of 5 for $145.75

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Length - Patch Cord
6 ft
Cable Length
6 ft
Standards
IEC 60603-7; IEEE 802.3af (PoE), IEEE 802.3at (PoE+), and IEEE 802.3bt Type 3 and 4 (PoE++); Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA standards for all frequencies from 1 to 500 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Supports IEEE 802.3af/802.3at and 802.3bt Type 3 and Type 4 PoE applications; T568A and T568B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28X6BU
Zoro #
G0578917
UPC #
74983999880
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6 ft
Cable Length
6 ft
Wire Size
28 AWG
Outside Dia.
0.185 in
Length
6 FT. : 1.83 M

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; IEEE 802.3af (PoE), IEEE 802.3at (PoE+), and IEEE 802.3bt Type 3 and 4 (PoE++); Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA standards for all frequencies from 1 to 500 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Supports IEEE 802.3af/802.3at and 802.3bt Type 3 and Type 4 PoE applications; T568A and T568B
Cable Type
Category 6a
Shielded
No
Solid / Stranded
Solid
Item - Data Cable
Patch Cord
Connector Type
RJ45 TO RJ45
Material
Plug: Polycarbonate
Shielding Type
U/UTP
Category - Data Cable
6a
Jacket Color
Blue
Features
RapidID Enabled
Temp. Range
14 to 140°F
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Jacket Material - Wire and Cable
High-Density Polyethylene
Connector Type on First End
RJ-45 Network - Male
Product Name
Category 6a Network Patch Cable
Device Supported
Network Device
Product Color
Blue
Cable Characteristic
Patch Cable
Product Type
Network Cable
Connector Type on Second End
RJ-45 Network - Male
Contact Plating
Gold
Connector on First End Details
1 x RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.