Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 28-4PR SOLID, CAT 6A SMALL DIAMETER 7 FT, T568B GREY

  • Mfr # UTP28X7GY

  • Zoro # G0679683


product price: $28.65
/ea
Sold in multiples of 5 for $143.25

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; TX6A
Boot Type - Data cable
Clear Boot
Length - Patch Cord
7 ft
Cable Length
7 ft
Standards
IEC 60603-7; PoE; Meets ANSI/TIA-1096-A (formerly FCC Part 68), Meets IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt Type 3 Compliant Type 4 (24 cables in a bundle) PoE applications; T568B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28X7GY
Zoro #
G0679683
UPC #
74983029549
Country of Origin
Unknown

Dimensions

Length - Patch Cord
7 ft
Cable Length
7 ft
Wire Size
28 AWG
Outside Dia.
0.19 in
Length
7 FT. : 2.13 M

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; TX6A
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE; Meets ANSI/TIA-1096-A (formerly FCC Part 68), Meets IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt Type 3 Compliant Type 4 (24 cables in a bundle) PoE applications; T568B
Cable Type
Category 6a
Jacket Color
Gray
Category - Data Cable
6a
Temp. Range
14 to 167°F
Item - Data Cable
Patch Cord
Shielded
No
Solid / Stranded
Solid
Connector Type
RJ45 TO RJ45
Shielding Type
F/UTP
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Features
RapidID Enabled
Color
Grey
Material
Plug: Polycarbonate
Boot Color
Clear
Product Name
Cat.6a UTP Patch Network Cable
Connector Type on First End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Cable Characteristic
Patch Cable
Product Type
Network Cable
Device Supported
Network Device
Connector on First End Details
1 x RJ-45 Network - Male
American Wire Gauge
28 AWG
Product Color
Gray
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.