Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 28-4PR SOLID, SMALL DIAMETER 0.6FT, GREEN

  • Mfr # UTP28SP8INGR

  • Zoro # G0655226


product price: $16.85
/ea

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Length - Patch Cord
0.66 ft
Cable Length
8"
Standards
IEC 60603-7; IEEE 802.3af (PoE), IEEE 802.3at (PoE+), and IEEE 802.3bt Type 3 and 4 (PoE++); Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E standards for all frequencies from 1 to 250 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Supports IEEE 802.3af/802.3at and 802.3bt type 3 and Type 4 PoE applications; T568A and T568B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28SP8INGR
Zoro #
G0655226
UPC #
74983721870
Country of Origin
Unknown

Dimensions

Length - Patch Cord
0.66 ft
Cable Length
8"
Wire Size
28 AWG
Outside Dia.
0.15 in
Length
0.6 FT. : 0.18 M

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; IEEE 802.3af (PoE), IEEE 802.3at (PoE+), and IEEE 802.3bt Type 3 and 4 (PoE++); Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E standards for all frequencies from 1 to 250 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Supports IEEE 802.3af/802.3at and 802.3bt type 3 and Type 4 PoE applications; T568A and T568B
Cable Type
Category 6
Jacket Material - Wire and Cable
High-Density Polyethylene
Solid / Stranded
Stranded
Connector Type
PLUG MODULES TO PLUG MODULES
Temp. Range
14 to 140°F
Material
Plug: Polycarbonate
Features
RapidID Enabled
Item - Data Cable
Patch Cord
Category - Data Cable
6
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Shielded
No
Jacket Color
Green
Shielding Type
U/UTP
American Wire Gauge
28 AWG
Device Supported
Network Device
Product Color
Green
Cable Characteristic
Patch Cable
Contact Plating
Gold
Product Name
Cat.6 UTP Patch Network Cable
Connector Type on First End
RJ-45 Network - Male
Product Type
Network Cable
Connector on First End Details
1 x RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.