Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 28-4PR SOLID, SMALL DIAMETER, 5 FT, NON-INTEG WHITE

  • Mfr # UTP28SP5

  • Zoro # G0649066


product price: $20.65
/ea
Sold in multiples of 5 for $103.25

Key Features

Item - Data Cable
Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
Modular Plug; Modular Plug; Meets IEC 60603-7, RJ45
Boot Type - Data cable
Clear Boot
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28SP5
Zoro #
G0649066
UPC #
74983652174
Country of Origin
Unknown

Dimensions

Length - Patch Cord
5 ft
Length
5 FT. : 1.52 M
Wire Size
28 AWG
Outside Dia.
0.15 in
Cable Length
5 ft

Details

Item - Data Cable
Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
Modular Plug; Modular Plug; Meets IEC 60603-7, RJ45
Boot Type - Data cable
Clear Boot
Shielded
No
Jacket Color
Off White
Cable Type
Category 6
Jacket Type
CM, LSZH
Color
White
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Standards
IEC 60603-7; PoE/PoE+/PoE++; Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, meets ANSI/TIA-1096-A, meets IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt type 3 and type 4 (24 cables in a bundle) PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), T568B
Features
RapidID Enabled
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Solid / Stranded
Stranded
Shielding Type
U/UTP
Connector Type
RJ45 TO RJ45
Material
Plug: Polycarbonate
Temp. Range
14 to 167°F
Connector on Second End Details
1 x RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Boot Color
Clear
Product Type
Network Cable
Conductor
Copper
Connector Type on Second End
RJ-45 Network - Male
American Wire Gauge
28 AWG
Connector Type on First End
RJ-45 Network - Male
Cable Characteristic
Patch Cable
Product Color
Off White
Device Supported
Network Device
Product Name
Cat.6 UTP Patch Network Cable
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.