Zoro Homepage
This item is Discontinued.
Panduit CBL ASSY MOD 28-4PR SOLID, SMALL DIAMETER 7.5 M, VIOLET UTP28SP7.5MVL

CBL ASSY MOD 28-4PR SOLID, SMALL DIAMETER 7.5 M, VIOLET (Discontinued)

  • Mfr # UTP28SP7.5MVL
  • Zoro # G0680907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28SP7.5MVL
Zoro #
G0680907
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
24.61 ft

Details

Cable Type
Category 6
Features
Tangle-free, Stranded, Identification Label, Strain Relief
Cable Characteristic
Patch Cable
Device Supported
Network Device
American Wire Gauge
28 AWG
Connector on First End Details
1 x RJ-45 Network - Male
Product Type
Network Cable
Product Name
Cat.6 UTP Patch Network Cable
Contact Plating
Gold
Connector Type on Second End
RJ-45 Network - Male
Product Color
Violet
Connector Type on First End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.