Zoro Homepage

Cble Tie Mnt, Cblespcer, Bl, PK500

  • Mfr # CSH-D20

  • Zoro # G0418860


product price: $359.99
/pk 500, $0.72/ea
Free Shipping & Returns

Key Features

For Use With
Cable Ties: S, LH, H
Color
Black
Material
Nylon 6.6
Type
Cable Spacer
Width
0.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSH-D20
Zoro #
G0418860
UPC #
7498360095
Country of Origin
United States

Dimensions

Width
0.62 in
Length
2.12 in
Height
0.5 in
Depth
2.12"
Overall Length
2.12 in

Details

Item
Cble Tie Mnt,Cblespcer,Bl,PK500
For Use With
Cable Ties: S, LH, H
Color
Black
Material
Nylon 6.6
Type
Cable Spacer
Standards
UL Recognized #E136577
Features
Used to Separate and/or Hang Cords, Cables, and Tubing
Product Type
Cable Tying
Product Name
Cable Spacer
Cable Manager Type
Cable Tie Mount
Additional Information
Environment: Indoors
Product Material
Nylon
Product Color
Black
Min Operating Temperature
-40 degrees celsius
Product Class
Wire Routing, Management & Protection

Description

Cble Tie Mnt,Cblespcer,Bl,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.