Zoro Homepage

Circuit Board Post, .38" (9.7mm) Post

  • Mfr # CBP37-C

  • Zoro # G3038369


product price: $36.99
/pk 100, $0.37/ea

Key Features

Color
Natural
Height
0.62"
Features
Reusable, Lead-free
Width
0.28 in
Material
Nylon 6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBP37-C
Zoro #
G3038369
UPC #
7498355442
Country of Origin
United States

Dimensions

Height
0.62"
Width
0.28 in
Overall Length
0.62 in
Overall Width (In.)
0.28
Standoff Height (In.)
0.37
Standoff Height (mm)
9.4
Overall Length (In.)
0.62
Overall Length (mm)
15.7
Overall Width (mm)
7.2

Details

Item
Circuit Board Support
Color
Natural
Features
Reusable, Lead-free
Material
Nylon 6.6
Application
(1) For Board-to-Board or Board-to-Chassis Mounting, (2) Bell Flange on Bottom End Provides Greater Stability, (3) Releasable and Reusable
Product Type
Circuit Board Support
Environment
Indoor
Mount Method
Push Barb
Product Material
Nylon
Fastener Quantity
100 x Screw
Product Color
Natural
Product Name
Circuit Board Posts
Product Class
Wire Routing, Management & Protection

Description

Circuit Board Post, .38" (9.7mm) Post

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.