Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Htap Cover for Htct 250 Kcmil

  • Mfr # CLRCVR3-1

  • Zoro # G0413120


product price: $30.75
/ea

Key Features

Material
Polycarbonate/Polypropylene
For Use With
For use with H-tap part numbers HTCT250-2 and HTCT250-250
Color
Clear/Black
Width
2.16 in
Application
Facility Electrical Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLRCVR3-1
Zoro #
G0413120
UPC #
74983440542
Country of Origin
Mexico

Dimensions

Width
2.16 in
Height
1.4 in
Overall Height (In.)
1.4
Overall Length (mm)
135.9
Overall Width (mm)
54.9
Overall Width (In.)
2.16
Overall Length (In.)
5.35
Overall Height (mm)
35.6
Overall Length
5.35 in

Details

Item
Clear Htap Cover for Htct 250 Kcmil
Material
Polycarbonate/Polypropylene
For Use With
For use with H-tap part numbers HTCT250-2 and HTCT250-250
Color
Clear/Black
Application
Facility Electrical Protection
Surface Treatment
Untreated
Flammability Rating
UL94V-0
Product Type
Cover
Standards Met
UL listed and CSA certified when used with specified Panduit H-taps
Product Class
Grounding & Bonding
Product Color
Clear

Description

Clear Htap Cover for Htct 250 Kcmil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.