Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panduit Clip-On Mount, Side Fixed, 3Mm - 6Mm Pan (1000 Pack), 1000PK CMS24-M300

Clip-On Mount, Side Fixed, 3Mm - 6Mm Pan (1000 Pack), 1000PK (Discontinued)

  • Mfr # CMS24-M300
  • Zoro # G504858746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS24-M300
Zoro #
G504858746
UPC #
61305679287
Country of Origin
China

Dimensions

Length - Cable Tie
0.58 in
Width - Cable Tie
0.63
Length
0.58 in
Width
0.63 in

Details

Item
Edge Clip Mount
Color
Black
Material
Nylon 6.6
Tensile Strength
222 N
Mounting Method
Edge Clip
Application
For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, trucks, and solar applications.
Standards
RoHS Compliant
Resists
UV Resistant
Indoor/Outdoor
Outdoor
Temp. Range
239 Degrees F to -76 Degrees F

Description

The CMS24-M300 Edge Clip provides versatile mounting to edges without adhesives or drilling. When paired with a miniature, intermediate or standard cross-section cable tie, will provide a means to secure and route cables parallel or perpendicular and adjacent (side affixed) to a 3mm to 6mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, trucks, and solar. Color Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.