Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip-On Mount, Side Fixed, .7Mm - 3Mm Pa (1000 Pack), 1000PK

  • Mfr # CMS12-M300

  • Zoro # G704858638


product price: $502.99
/pk 1000, $0.50/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon 6.6
Tensile Strength
222 N
Width
0.47 in
Resists
UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS12-M300
Zoro #
G704858638
UPC #
61305679451
Country of Origin
China

Dimensions

Width
0.47 in
Length
0.55 in
Length - Cable Tie
0.55 in
Width - Cable Tie
0.47

Details

Item
Edge Clip Mount
Color
Black
Material
Nylon 6.6
Tensile Strength
222 N
Resists
UV Resistant
Temp. Range
239 Degrees F to -76 Degrees F
Indoor/Outdoor
Outdoor
Standards
RoHS Compliant
Mounting Method
Edge Clip
Application
For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, trucks, and solar applications.

Description

The CMS12-M300 Edge Clip provides versatile mounting to edges without adhesives or drilling. When paired with a miniature, intermediate or standard cross-section cable tie, will provide a means to secure and route cables parallel or perpendicular and adjacent (side affixed) to a 0.7mm to 3mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, trucks, and solar. Color Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.