Zoro Homepage

Clip-On Wire Marker, 1

  • Mfr # PCA18-1

  • Zoro # G0781483


product price: $41.15
/ea

Key Features

Material
Non-Adhesive Acetal
Color
White/Black
Features
Non-adhesive
Product Type
Clip-On Wire Marker
Overall Height (mm)
5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCA18-1
Zoro #
G0781483
UPC #
7498393826
Country of Origin
China

Dimensions

Overall Height (mm)
5.9
Minimum Cable Diameter (In.)
0.19
Overall Height (In.)
0.23
Maximum Cable Diameter (In.)
0.23
Overall Width (In.)
0.12
Minimum Cable Diameter (mm)
4.8
Overall Width (mm)
3
Maximum Cable Diameter (mm)
5.8

Details

Item
Clip-On Wire Marker,1
Material
Non-Adhesive Acetal
Color
White/Black
Features
Non-adhesive
Product Type
Clip-On Wire Marker
Minimum Operating Temperature (°F)
-22
Maximum Operating Temperature (°C)
90
Maximum Operating Temperature (°F)
194
Background Color
White
Legend Color
Black
Minimum Operating Temperature (°C)
-30
Legend
1
Print Type
Number
Product Color
White, Black
Product Name
Clip-On Wire Markers, 0.19-.23 Wire OD, Black/White 300 PC, Legend: '1'.
Product Material
Acetal
Product Class
Labels, Markers & Printers

Description

Clip-On Wire Marker,1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.