Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip-On Wire Marker, 3

  • Mfr # PCA11-3

  • Zoro # G0780923


product price: $38.66
/ea

Key Features

Color
White/Black
Material
Non-Adhesive Acetal
Features
Non-adhesive
Overall Width (mm)
3
Overall Height (In.)
0.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCA11-3
Zoro #
G0780923
UPC #
7498393752
Country of Origin
China

Dimensions

Overall Width (mm)
3
Overall Height (In.)
0.16
Minimum Cable Diameter (In.)
0.11
Maximum Cable Diameter (In.)
0.13
Minimum Cable Diameter (mm)
2.8
Overall Height (mm)
4
Maximum Cable Diameter (mm)
3.3
Overall Width (In.)
0.12

Details

Item
Clip-On Wire Marker,3
Color
White/Black
Material
Non-Adhesive Acetal
Features
Non-adhesive
Legend
3
Background Color
White
Maximum Operating Temperature (°C)
90
Maximum Operating Temperature (°F)
194
Legend Color
Black
Product Type
Clip-On Wire Marker
Minimum Operating Temperature (°C)
-30
Minimum Operating Temperature (°F)
-22
Product Name
Clip-On Wire Markers, .11-.13 Wire OD, Black/White 300 PC, Legend: '3'.
Print Type
Number
Product Material
Acetal
Product Color
Black, White
Product Class
Labels, Markers & Printers

Description

Clip-On Wire Marker,3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.