Zoro Homepage

Clip-On Wire Marker, 3

  • Mfr # PCA23-3

  • Zoro # G0781547


product price: $25.99
/ea

Key Features

Material
Non-Adhesive Acetal
Features
Non-adhesive
Maximum Cable Diameter (In.)
0.37
Minimum Operating Temperature (°C)
-30
Overall Height (mm)
7.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCA23-3
Zoro #
G0781547
UPC #
7498393866
Country of Origin
China

Dimensions

Maximum Cable Diameter (In.)
0.37
Overall Height (mm)
7.6
Minimum Cable Diameter (In.)
0.23
Overall Width (mm)
4.8
Maximum Cable Diameter (mm)
9.4
Minimum Cable Diameter (mm)
5.8
Overall Height (In.)
0.3
Overall Width (In.)
0.19

Details

Item
Clip-On Wire Marker,3
Material
Non-Adhesive Acetal
Features
Non-adhesive
Minimum Operating Temperature (°C)
-30
Legend Color
Black
Background Color
White
Legend
3
Minimum Operating Temperature (°F)
-22
Maximum Operating Temperature (°F)
194
Product Type
Clip-On Wire Marker
Maximum Operating Temperature (°C)
90
Product Material
Acetal
Product Name
Clip-On Wire Markers, .23-.37 Wire OD, Black/White 60 PC, Legend: '3'.
Print Type
Number
Product Color
White, Black
Product Class
Labels, Markers & Printers

Description

Clip-On Wire Marker,3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.