Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip-On Wire Marker, 4

  • Mfr # PCA23-4

  • Zoro # G0781529


product price: $29.39
/ea

Key Features

Material
Non-Adhesive Acetal
Features
Non-adhesive
Minimum Operating Temperature (°F)
-22
Legend
4
Maximum Cable Diameter (mm)
9.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCA23-4
Zoro #
G0781529
UPC #
7498393867
Country of Origin
China

Dimensions

Maximum Cable Diameter (mm)
9.4
Overall Width (In.)
0.19
Maximum Cable Diameter (In.)
0.37
Overall Width (mm)
4.8
Minimum Cable Diameter (In.)
0.23
Overall Height (mm)
7.6
Minimum Cable Diameter (mm)
5.8
Overall Height (In.)
0.3

Details

Item
Clip-On Wire Marker,4
Material
Non-Adhesive Acetal
Features
Non-adhesive
Minimum Operating Temperature (°F)
-22
Legend
4
Background Color
White
Legend Color
Black
Maximum Operating Temperature (°F)
194
Minimum Operating Temperature (°C)
-30
Maximum Operating Temperature (°C)
90
Product Type
Clip-On Wire Marker
Product Material
Acetal
Product Color
White, Black
Print Type
Number
Product Name
Clip-On Wire Markers, .23-.37 Wire OD, Black/White 60 PC, Legend: '4'.
Product Class
Signs, Labels & Identification

Description

Clip-On Wire Marker,4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.