Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip-On Wire Marker, 7

  • Mfr # PCA11-7

  • Zoro # G0781188


product price: $41.79
/ea

Key Features

Material
Non-Adhesive Acetal
Color
White/Black
Features
Non-adhesive
Overall Height (mm)
4
Maximum Operating Temperature (°C)
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCA11-7
Zoro #
G0781188
UPC #
7498393756
Country of Origin
China

Dimensions

Overall Height (mm)
4
Minimum Cable Diameter (mm)
2.8
Minimum Cable Diameter (In.)
0.11
Overall Height (In.)
0.16
Overall Width (In.)
0.12
Maximum Cable Diameter (mm)
3.3
Maximum Cable Diameter (In.)
0.13
Overall Width (mm)
3

Details

Item
Clip-On Wire Marker,7
Material
Non-Adhesive Acetal
Color
White/Black
Features
Non-adhesive
Maximum Operating Temperature (°C)
90
Legend Color
Black
Legend
7
Background Color
White
Maximum Operating Temperature (°F)
194
Minimum Operating Temperature (°F)
-22
Product Type
Clip-On Wire Marker
Minimum Operating Temperature (°C)
-30
Product Name
Clip-On Wire Markers, .11-.13 Wire OD, Black/White 300 PC, Legend: '7'.
Print Type
Number
Product Color
White, Black
Product Material
Acetal
Product Class
Labels, Markers & Printers

Description

Clip-On Wire Marker,7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.