Clt Slit, 1.5" x 500 ft., Hs Nylon, Yl, 1rl

  • Mfr # CLT150N-D630

  • Zoro # G0423164


product price: $673.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Nominal Size
1.5 in
Corrugated Tubing Inside Dia.
1.484 in
Length
500 ft
Corrugated Tubing Color
Black
Corrugated Tubing Material
Nylon 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLT150N-D630
Zoro #
G0423164
UPC #
7498353312
Country of Origin
United States

Dimensions

Nominal Size
1.5 in
Corrugated Tubing Inside Dia.
1.484 in
Length
500 ft
Outside Dia.
1.728 in
Internal Diameter
1.86"
Diameter
1.9"
Outside Diameter Inches
1.85 in
Overall Length
20 ft

Details

Corrugated Tubing Color
Black
Corrugated Tubing Material
Nylon 6
Temp. Range
-40 to 230°F
Item
Clt Slit,1.5" x 500 ft.,Hs Nylon,Yl,1rl
Standards
Flammability Rating UL94-HB; RoHS Compliant
Product Type
Cable Protection
Product Color
Black
Cable Manager Type
Cable Concealer
Product Name
CLT150N-D630 Corrugated Loom Tubing Slit
Product Material
Nylon
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
-40 degrees celsius
Max Operating Temperature
50 degrees celsius

Description

Corrugated loom tubing slit wall, 1.50" (38.1mm) x 500' (152.4m), heat stabilized black nylon 6.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.