Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clt Slit, 1.5" x 500 ft., Yellow, 1rl

  • Mfr # CLT150F-D4

  • Zoro # G0420154


product price: $677.50
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Nominal Size
1.5 in
Corrugated Tubing Inside Dia.
1.484 in
Length
500 ft
Corrugated Tubing Color
Yellow
Corrugated Tubing Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLT150F-D4
Zoro #
G0420154
UPC #
7498382918
Country of Origin
United States

Dimensions

Nominal Size
1.5 in
Corrugated Tubing Inside Dia.
1.484 in
Length
500 ft
Outside Dia.
1.728 in
Internal Diameter
1.48"
External Diameter
1.73"

Details

Corrugated Tubing Color
Yellow
Corrugated Tubing Material
Polyethylene
Temp. Range
-40 to 122°F
Item
Clt Slit,1.5" x 500 ft.,Yellow,1rl
Description/Special Features
Abrasion Resistant
Standards
Flammability Rating UL94-HB; RoHS Compliant
Product Material
Polyethylene
Cable Manager Type
Cable Tube
Product Type
Cable Protection
Product Color
Yellow
Product Name
Cable Tube
Product Class
Corrugated Loom Tubing & Fittings
Min Operating Temperature
-40 degrees celsius
Max Operating Temperature
50 degrees celsius

Description

Corrugated loom tubing slit wall, 1.50" (38.1mm) x 500' (152.4m), polyethylene, yellow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.