Zoro Homepage

Clt Slit, 1.88" x 10 ft., Orange, 1rl

  • Mfr # CLT188F-X3

  • Zoro # G0424512


product price: $58.75
/ea

Key Features

Nominal Size
1.875 in
Corrugated Tubing Inside Dia.
1.87 in
Length
10 ft
Width
2.20"
Temp. Range
-40 to 122°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLT188F-X3
Zoro #
G0424512
UPC #
7498382730
Country of Origin
United States

Dimensions

Nominal Size
1.875 in
Corrugated Tubing Inside Dia.
1.87 in
Length
10 ft
Width
2.20"
Outside Dia.
2.157 in
Diameter
2.2"
External Diameter
2.17"
Outside Diameter Inches
2.17 in
Overall Length
0.49 ft

Details

Corrugated Tubing Color
Orange
Temp. Range
-40 to 122°F
Corrugated Tubing Material
Polyethylene
Item
Clt Slit,1.88" x 10 ft.,Orange,1rl
Standards
Flammability Rating UL94-HB; RoHS Compliant
Product Color
Orange
Product Name
CLT188F-X3 Flexible Cable Conduit
Product Type
Cable Routing
Product Material
Polyethylene
Cable Manager Type
Cable Conduit
Max Operating Temperature
50 degrees celsius
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
-40 degrees celsius

Description

Corrugated loom tubing slit wall, 1.88" (47.8mm) x 10' (3.0m), polyethylene, orange.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.