CLT SOLID 501INX100FT BLK 1RL
Mfr # CLTS50F-C
Zoro # G915718639
product price: $76.49
/ea
Free Shipping & Returns
Key Features
Cable Manager Type
Cable Tube
Nominal Outside Dia.
0.65 in
Internal Diameter
0.51 in
Length
100 ft
Product Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLTS50F-C
Zoro #
G915718639
UPC #
74983622511
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.65 in
Internal Diameter
0.51 in
Length
100 ft
Details
Item
Cable Protection
Cable Manager Type
Cable Tube
Product Material
Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.