Cable Tie, 7 in L, 1-1/2 in Max Bundle Dia., Natural, Nylon 6/6, 40 lb Strength, 1000 PK

  • Mfr # BC1.5I-S8-M

  • Zoro # G0419734


product price:  $252.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Key Features

Nominal Length
7 in
Width
9/64 in
Nominal Max. Bundle Dia.
1-1/2 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC1.5I-S8-M
Zoro #
G0419734
UPC #
7498373874
Country of Origin
Costa Rica

Dimensions

Nominal Length
7 in
Width
9/64 in
Nominal Max. Bundle Dia.
1-1/2 in
Thickness
0.041 in
Depth
6.60"

Details

Item
Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
40 lb
UL Type
2; 21
Standards
UL Listed, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Additional Information
Cross Section: Intermediate
Product Line
Dome-Top Barb Ty

Description

Cltie,Mbarb,6.6l,Intm,Nyl,Nat,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.