Panduit
Compression Connector, 4/0 AWG
Mfr # SCS4/0-X
Zoro # G0792747
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Purple
- Overall Length 2.12 in
- Overall Length (In.) 2.12
- Barrel Type Standard
- T & B Die Index Number 54
Explore More Products
- PANDUIT Quick Splice, 18, PK25 EQSP14D-Q
- PANDUIT Parallel Splice, 20-16AWG, PK100 PS16-C
- PANDUIT Compression Connector, No.2 AWG SCL2-Q
- PANDUIT Parallel Splice, 22-18AWG, PK1000 PS18-M
- PANDUIT Compression Connector, 4-3 AWG SCL4-L
- PANDUIT Compression Connector, No.8 AWG SCS8-L
- PANDUIT 24F OM4 HD FLEX LC SPLICE CASS LOADEEA FHSZA-24-10R
- PANDUIT Parallel Splice, 20-16AWG, PK1000 PS16-M
- PANDUIT Compression Connector, 4/0 AWG SCL4/0-X
- ANCOR Ancor 8 AWG to 12-10 AWG Vinyl Step Down Butt Connector - 25-Pack 210166
- POWER FIRST Long Barrel Splice, 2.15 in. L, Black 22EZ36
- Panduit Wire Connectors & Disconnects