Zoro Homepage

Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK

  • Mfr # PKX

  • Zoro # G304859370


product price: $55.59
/pk 100, $0.56/ea

Key Features

For Use With
Conduit
Standards
RoHS Complaint
Color
Black
Type
Conduit Clip
Application
Support Conduit or Cable From Flange or Drop Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKX
Zoro #
G304859370
UPC #
7498363274
Country of Origin
United States

Details

Item
Clip
For Use With
Conduit
Standards
RoHS Complaint
Color
Black
Type
Conduit Clip
Application
Support Conduit or Cable From Flange or Drop Wire
Note
Positioning Only
Product Type
Conduit Clip
Environment
Indoor
Body Material
High Carbon Steel, Spring Tempered
Material
High-Carbon Steel

Description

Conduit clip to support MC, AC, or BX from drop wire; no static load rating -- for positioning only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.