Zoro Homepage

Conduit Entrance End Power Rated Fitting (10 Pack), 10PK

  • Mfr # CEFXEI-X

  • Zoro # G504859484


product price: $81.59
/pk 10, $8.16/ea
Free Shipping & Returns

Key Features

Color
Ivory
Raceway Type
Non-Metallic Surface
For Use With
LD3, LDPH3, LD5, LDPH5, LD10, LDPH10
Material
ABS
Width
2.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEFXEI-X
Zoro #
G504859484
UPC #
7498364936
Country of Origin
United States

Dimensions

Width
2.11 in
Height
4 in
Overall Length
1.55 in
Overall Height
4
Overall Width
2.11
Overall Height (In.)
4
Overall Width (In.)
2.11
Overall Width (mm)
53.7
Overall Length (mm)
39.3
Overall Length (In.)
1.55
Overall Height (mm)
101.6

Details

Color
Ivory
Raceway Type
Non-Metallic Surface
For Use With
LD3, LDPH3, LD5, LDPH5, LD10, LDPH10
Material
ABS
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Mounting
Snap-On
Application
Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environ
Mount Method
Snap-On
Product Type
Power Rated Fittings
Fitting Type
Entrance End/Conduit
Product Class
Wire Routing, Management & Protection
Product Color
Electric Ivory

Description

Conduit entrance end fitting. This power rated two-piece fitting is designed to accommodate the entrance of 1/2" conduit or align with knockouts on surface mount electrical boxes. For use with LD3/LDPH3 and has breakouts available to work with LD5/LDPH5 and LD10/LDPH10. Cover and base snap together – no hardware is required. Electric Ivory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.