Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Wiring Duct, PVC, Black

  • Mfr # G2X3BL6

  • Zoro # G1216346


product price: $67.55
/ea

Key Features

Conduit Fitting Type
Wiring Duct
Material
PVC
Color
Black
Overall Length
6 ft
For Use With
C2BL6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2X3BL6
Zoro #
G1216346
UPC #
74983619566
Country of Origin
Unknown

Dimensions

Overall Length
6 ft
Length
72"
Width
2.25"
Height (In.)
3.12 in
Height
3.12"
Fiber Duct H X W
2" X 3"

Details

Item
Conduit Fitting
Conduit Fitting Type
Wiring Duct
Material
PVC
Color
Black
For Use With
C2BL6
Includes
Base Only
Standards
UL94V-0, UL Recognized, CE Compliant, CSA Approved
Type
Cable Routing / Wiring Duct
Application
Wide Slot/Finger Design Provides Greater Sidewall Rigidity and can be Used in a Wide Range of Applications
Cable Manager Type
Cable Duct
Product Color
Black
Product Type
Cable Routing
Product Line
Panduct
Product Material
Polyvinyl Chloride (PVC)
Product Name
6ft Panduct Type G - Wide Slot Wiring Duct
Components
Slotted Duct Standard

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.